Free Shipping : For every order of $350 or more with the promo code : FREESHIP

PREMIUM MINI SPIRIT LEVEL 74MM-ZEBRA

714.644505 - UNSPSC 27110000
PREMIUM MINI SPIRIT LEVEL 74MM-ZEBRA PREMIUM MINI SPIRIT LEVEL 74MM-ZEBRA
PREMIUM MINI SPIRIT LEVEL 74MM-ZEBRA

Delivery

In stock delivery from our warehouses.

Professional small spirit level with two magnetic surfaces

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 8:28 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 8:28 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 74 mm
Height 34 mm
Width 41 mm
Number of Magnets 2
Measuring Accuracy 1 mm/m
Degrees Measure Accuracy
EAN 4050642402751

Features

Excellent readability and long service life
Fluorescent level liquid, highlyresistant to UV radiation
Milled measuring surface with strong magnets and V-shaped groove for strong hold on pipes, profiles etc

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-30
no 1